TL2PWRHD - Heavy Duty IP54 Power Feed - 2 Wire

American Lighting

  • $5.49 (Each)
  • $5.49 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL2PWRHD
Manufacturer
American Lighting
Manufacturer's Part Number
TL-2PWR-HD
Description
Heavy Duty IP54 Power Feed - 2 Wire
10MM 2PIN Heavy Duty Snap Connector With Cable, 6" Conkit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176017983 / 00714176017983
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.49 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
TL2PWRHD - Small Image
 
TL2PWRHD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
HEAVY DUTY IP54 POWER FEED - 2 WIRE
Long Description
10mm 2PIN Heavy Duty snap connector with cable, 6" conkit
Product Type
Snap Connector With Conkit- 6"
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
TL-2PWR-HD
GTIN
00714176017983
UPC
714176017983
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Fixture Accents/Parts
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
35 View Store
Little Rock
2 View Store

* All prices subject to change.

Begin Live Chat