ER5554364311 - 311LB Drum 3/64" Weld Wire

AMW

  • $7.76 (Each)
  • $7.76 (Each)

  • $15.52 (Per 2)

In-Stock: 0 available locally (Natchitoches, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ER5554364311
Manufacturer's Part Number
ER5554364311
Description
311LB Drum 3/64" Weld Wire
Weld Wire, Welding Application, 3/64 In Conductor Size, Carton Package Type, 311 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
-
UPC/EAN/GTIN
89339700002
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Standard Packaging
$15.52 (Per 2)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
622
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/64 in
Descriptions
Product Type
Weld Wire
Long Description
Weld Wire, Welding Application, 3/64 in Conductor Size, Carton Package Type, 311 lb Weight
Short Description
Weld Wire, 3/64 in Conductor, 311 lb
Description
311LB DRUM 3/64" WELD WIRE
Manufacturer Information
Brand
AMERICAN INDUSTRIAL
Manufacturers Part Number
ER5554364311
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
311 lb
Package Type
Carton
Weight per each
0
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Welding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 622

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
622 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat