8468A - 4SQ 1G 1/2" RSD DVC RNG

Appozgcomm

  • $6.09 (Each)
  • $6.09 (Each)

  • $152.35 (Per 25)

  • $609.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8468A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468A
Description
4SQ 1G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 12.70 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776658 / 00687855776658
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$152.35 (Per 25)
Resources
Images
 
 
8468A - Small Image
 
8468A - Large Image
 
8468A - Large Image
Attachments
 
 
8468A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ 1G 1/2" RSD DVC RNG
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 12.70 lb/100
Short Description
4" Square Cover, Steel, 3.5 cu. In
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8468A 4 IN SQ 1/2 IN RSD SGL DV
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8468A
GTIN
00687855776658
UPC
687855776658
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
12.70 lb/100;28 kg/100
Weight per each
0.28
Carton
25
Uses, Certifications, and Standards
Capacity
3.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat