CFP400GMT - Guard, Deep, Code Ii 250-400W

Appleton

  • $3390.90 (Each)
  • $3,390.90 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CFP400GMT
Manufacturer
Appleton
Manufacturer's Part Number
CFP400GMT
Description
Guard, Deep, Code Ii 250-400W
Appleton: Codemaster Hazardous Location Lighting, Codemaster 2 Hid Series Certifications: Class I, DIV1, Type 3R, 4X, Voltage Rating: 120/208/240/277vac
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
781381179515 / 00781381179515
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,390.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
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
Wattage
400 W
Descriptions
Product Type
Codemaster Hid 400W PSMH With Guard
Description
GUARD,DEEP,CODE II 250-400W
Long Description
Appleton: Codemaster Hazardous Location lighting, Codemaster 2 HID series Certifications: Class I, Div1, Type 3R, 4X, Voltage Rating: 120/208/240/277Vac
Special Features
Pulse Start Metal Halide lamp with Guard
extra long description
APP CFP400GMT CODEMASTER HID 400W P
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CFP400GMT
GTIN
00781381179515
UPC
781381179515
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Factory Sealed HID Floodlight
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Application
Ideal in Class I, Division 1 and 2 installations in refineries, in pipeline transportation facilities, at drilling rigs and in production facilities on land and marine platforms.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
2 View Store

* All prices subject to change.

Begin Live Chat