ST50 - 1/2" STR LT Conn

Appleton

  • $12.72 (Each)
  • $12.72 (Each)

  • $318.02 (Per 25)

  • $1,272.08 (Per 100)

In-Stock: 0 available locally (Stafford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST50
Manufacturer
Appleton
Manufacturer's Part Number
ST-50
Description
1/2" STR LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 In Length, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 15 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679107 / 00781381679107
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$318.02 (Per 25)
Standard Packaging
$1,272.08 (Per 100)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
0
All Stores
481
Resources
Images
 
 
ST50 - Small Image
 
ST50 - Large Image
Attachments
 
 
ST50 - Specification Sheet
Other Links
 
 
ST50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1.25 in;31.8 mm
Length
1.44 in;36.6 mm
Size
1/2
Descriptions
Description
1/2" STR LT CONN
Product Type
Insulated Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 in Length, 1.25 in Diameter, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 15 lb/100
Short Description
Insulated Connector, Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring), 1/2 in, Straight
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
extra long description
APP ST-50 1/2 IN LFMC CONN
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Thread Size
1/2 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
25 CT;100 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-50
GTIN
00781381679107
UPC
781381679107
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1/2 in
Packaging
Weight
6.8 kg/100;15 lb/100
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 481

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
269 View Store

* All prices subject to change.

Begin Live Chat