WDK275 - 7-3/4" 2G Deep Box

Appozgcomm

  • $42.38 (Each)
  • $42.38 (Each)

  • $254.27 (Per 6)

  • $4,237.86 (Per 100)

In-Stock: 0 available locally (DFW RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDK275
Manufacturer
Appozgcomm
Manufacturer's Part Number
WDK275
Description
7-3/4" 2G Deep Box
Weatherproof Outlet Box, Powder Coated, Gray, 36 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 In Hub Size, 4.52 In Length, 4.52 In Width, 2.78 In Height, 1.33 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030828 / 00687855030828
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.38 (Each)
Carton
$254.27 (Per 6)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
WDK275 - Small Image
 
WDK275 - Large Image
 
WDK275 - Large Image
Specifications Sheets
 
 
WDK275 - Specification Sheet
Attachments
 
 
WDK275 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
7
Number of Gangs
2
Shape
Square
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Length
4.52 in
Width
4.52 in
Height
2.78 in
Size
4.52 X 4.52
Descriptions
Description
7-3/4" 2G DEEP BOX
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Powder Coated, Gray, 36 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 in Hub Size, 4.52 in Length, 4.52 in Width, 2.78 in Height, 1.33 lb/EA
Short Description
Weatherproof Outlet Box, 36 cu. in, Gray, 2 Gangs
Special Features
Rugged Continuous and Seamless Diecast Construction Prevents Entry of Dirt, Dust and Moisture;Powder Coating is Applied for Uniform Cosmetic Coating and Weatherproof Durability
extra long description
EGS WDK275 2 GANG DP BOX 7 3/4 IN H
Additional Information
Cable Entry Type
Knockout
for use with
Branch Circuit Wiring for Wet Locations;Damp Locations;Dry Locations
Number of Knockouts
7
Mounting Type
Knockout Mount
Standards Met
UL Standard 514A;UL Listed E2527;CSA Certified Standard C22.2 No. 18.1;cUL Listed: E2527;NEMA: FB-1, OS-1
package quantity
6 CT
Knockouts
7
number of outlet
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WDK275
sub brand
ETP
GTIN
00687855030828
UPC
687855030828
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Two Gang Weatherproof Outlet Boxes
Packaging
Weight
1.33 lb/EA
Weight per each
1.33
Carton
6
Uses, Certifications, and Standards
Application
Commercial;Interior;Exterior
Capacity
36 cu.in
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available
Fort Smith
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat