AS3 - Anti-Short For

Arlington

  • $0.48 (Each)
  • $0.48 (Each)

  • $48.06 (Per 100)

In-Stock: 0 available locally (Stockbridge, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS3
Manufacturer
Arlington
Manufacturer's Part Number
AS3
Description
Anti-Short For
Anti-Short Bushing. Plastic. Trade Size 1/2. Cable Range 10/4 to 1/1.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997105301 / 00018997105301
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$0.48 (Each)
Stock Availability
Stockbridge
0
Atlanta
0
All Stores
0
Resources
Images
 
 
AS3 - Small Image
 
AS3 - Large Image
Attachments
 
 
AS3 - Specification Sheet
Other Links
 
 
AS3 - Other
 
AS3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Height
0.675
Length
1.02
Descriptions
extra long description
ARL AS3 ANTI-SHORT BUSHING 1/2
Product Type
Anti-Short Bushing 1/2
Description
ANTI-SHORT FOR
Long Description
Anti-short bushing. Plastic. Trade Size 1/2. Cable Range 10/4 to 1/1.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997105301
UPC
018997105301
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Anti Short Bushing
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.002
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat