SG50 - 1/2" Saddle Grip

Arlington

  • $1.85 (Each)
  • $1.85 (Each)

  • $92.59 (Per 50)

  • $185.18 (Per 100)

  • $925.90 (Per 500)

In-Stock: 0 available locally (Killeen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG50
Manufacturer
Arlington
Manufacturer's Part Number
SG50
Description
1/2" Saddle Grip
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 1/2 In Size, 0.71 to 0.91 In Cable/Cord Size, 1.48 In Length, 1.277 In Diameter, Threaded X Screw Connection, 0.085 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997075000 / 00018997075000
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$92.59 (Per 50)
Standard Packaging
$925.90 (Per 500)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
580
Resources
Images
 
 
SG50 - Small Image
 
SG50 - Large Image
Attachments
 
 
SG50 - Specification Sheet
Other Links
 
 
SG50 - Other
 
SG50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
connection
Threaded X Screw
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.48 in
Diameter
1.277 in
Size
1/2 in
Descriptions
Special Features
1/2" Knockout Saddle-Type Connector with Spring Set Screw;Concrete Tight when Taped
Product Type
Saddle Grip Connector
Long Description
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 1/2 in Size, 0.71 to 0.91 in Cable/Cord Size, 1.48 in Length, 1.277 in Diameter, Threaded x Screw Connection, 0.085 lb/EA
Short Description
Saddle Grip Connector, Zinc Die Cast, 1/2 in
Description
1/2" SADDLE GRIP
extra long description
ARL SG50 1/2" SADDLE GRIP CONN
Additional Information
Cable/Cord Size
0.71 to 0.91 in
for use with
Aluminum and Steel Flex, AC, AC90, MCI, MCI-A Cable;HCF Steel and Aluminum Cable
Connection Type
Threaded x Screw
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
50 PK;500 PK
Made in USA
yes
Manufacturer Information
sub brand
Saddlegrip(R)
Brand
Arlington Industries
Manufacturers Part Number
SG50
GTIN
00018997075000
UPC
018997075000
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Packaging
Weight
0.085 lb/EA
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 580

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
82 View Store

* All prices subject to change.

Begin Live Chat