JBR6D15ACBK6PACK - *Discontinued* 6" 15W 27/30/35/40/50K Led Wafer

ASD

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Conroe, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBR6D15ACBK6PACK
Manufacturer's Part Number
ASD-JBR-6D15AC-BK-6PACK
Description
*Discontinued* 6" 15W 27/30/35/40/50K Led Wafer
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
810050737265
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
5
Resources
Images
 
 
JBR6D15ACBK6PACK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTINUED* 6" 15W 27/30/35/40/50K LED WAFER
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-JBR-6D15AC-BK-6PACK
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat