JBRGB6D15ACWH6P - 6" 15W Led Gimbal Wafer 27/30/35/40/50K 120V

ASD

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Paris, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBRGB6D15ACWH6P
Manufacturer's Part Number
ASD-JBR-GB-6D15AC-WH-6PACK
Description
6" 15W Led Gimbal Wafer 27/30/35/40/50K 120V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
810050738637
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Paris
0 (Find nearest stock)
Tyler
1
All Stores
3
Resources
Images
 
 
JBRGB6D15ACWH6P - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 15W LED GIMBAL WAFER 27/30/35/40/50K 120V
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-JBR-GB-6D15AC-WH-6PACK
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat