JBS4D12ACWH6PACK - 4" 12W Led Thin Downlight 27K/3K/35K/4K/5K

ASD

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Round Rock, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBS4D12ACWH6PACK
Manufacturer's Part Number
ASD-JBS-4D12AC-WH-6PACK
Description
4" 12W Led Thin Downlight 27K/3K/35K/4K/5K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
810050737289
Weight per unit
0.616 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Round Rock
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
JBS4D12ACWH6PACK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" 12W LED THIN DOWNLIGHT 27K/3K/35K/4K/5K
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-JBS-4D12AC-WH-6PACK
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.616
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat