LDS6D1530WH12PAC - *Discontinued* 6" 15W Led Disk Light 30K 1200L

ASD

  • $6.48 (Each)
  • $6.48 (Each)

In-Stock: 0 available locally (West Ft. Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDS6D1530WH12PAC
Manufacturer's Part Number
ASD-LDS-6D1530-WH-12PACK
Description
*Discontinued* 6" 15W Led Disk Light 30K 1200L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
810050737821
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Stock Availability
West Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
671
Resources
Images
 
 
LDS6D1530WH12PAC - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTINUED* 6" 15W LED DISK LIGHT 30K 1200L
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-LDS-6D1530-WH-12PACK
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 671

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available
Pryor
167 View Store
Rogers
24 View Store

* All prices subject to change.

Begin Live Chat