LDS6D15ACBK6PACK - *Discontinued*6" 15W Led Disk Light CCT BLK 6 Pack

ASD

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Avondale, AZ) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDS6D15ACBK6PACK
Manufacturer's Part Number
ASD-LDS-6D15AC-BK-6PACK
Description
*Discontinued*6" 15W Led Disk Light CCT BLK 6 Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
810050738361
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
2
Resources
Images
 
 
LDS6D15ACBK6PACK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTINUED*6" 15W LED DISK LIGHT CCT BLK 6 PACK
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-LDS-6D15AC-BK-6PACK
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat