LDS6D15ACWH6P - 6" 15W Led Disk Light 27K/3K/35K/4K/5K WHT

ASD

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Katy, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDS6D15ACWH6P
Manufacturer's Part Number
ASD-LDS-6D15AC-WH-6PACK
Description
6" 15W Led Disk Light 27K/3K/35K/4K/5K WHT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
810050738354
Weight per unit
0.608 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
9
Resources
Images
 
 
LDS6D15ACWH6P - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 15W LED DISK LIGHT 27K/3K/35K/4K/5K WHT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-LDS-6D15AC-WH-6PACK
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.608
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat