SM2A30SRLQD - 27294 24-240V Ac 200MM 4PIN Photoelectric Sensor

Banner Engineering

  • $362.00 (Each)
  • $362.00 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SM2A30SRLQD
Manufacturer
Banner Engineering
Manufacturer's Part Number
SM2A30SRLQD
Description
27294 24-240V Ac 200MM 4PIN Photoelectric Sensor
Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Stainless Steel Material, Nema 6P Nema Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 MM;4 In Overall Width, SPST Pole Throw Configuration, 10 MS Response Time, 150000 MM Sensing Distance, 150 M (500 FT) Sensing Range;880 NM Infrared Led;Ez-Beam(R) Technology Provides Reliable Sensing Without The Need For Adjustment;Stainless Steel or Plastic Barr
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248827294
Weight per unit
0.665 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.00 (Each)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
7
Resources
Specifications Sheets
 
 
SM2A30SRLQD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 to 240 V ac
Material
Stainless Steel
Descriptions
Description
27294 24-240V AC 200MM 4PIN PHOTOELECTRIC SENSOR
Product Type
Opposed Mode Barrel Sensor
Long Description
Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 IP Rating, Infrared LED Light Source, Stainless Steel Material, NEMA 6P NEMA Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 mm;4 in Overall Width, SPST Pole Throw Configuration, 10 ms Response Time, 150000 mm Sensing Distance, 150 m (500 ft) Sensing Range;880 nm Infrared LED;EZ-BEAM(R) Technology Provides Reliable Sensing without the Need for Adjustment;Stainless Steel or Plastic Barr
Short Description
Opposed Mode Barrel Sensor, NEMA 6P, 4 in (L)
Special Features
Stainless Steel or Plastic Barrel Models;Very High Excess Gain;150 m (500 ft) Sensing Range;880 nm Infrared LED;EZ-BEAM(R) Technology Provides Reliable Sensing without the Need for Adjustment
Additional Information
Light Source
Infrared LED
Body Shape
Barrel
Sensing Distance
150000 mm
Connection Type
Mini 3-Pin Integral QD
Pole Throw Configuration
SPST
Operating Mode
Light Operate
Response Time
10 ms
ip rating
IP67
Operating Temperature Range
-40 to +70°C;-40 to +158°F
Overall Width
4 in;102 mm
Standards Met
cURus Certified;cSAus Certified;CCC Certificate;CE Certified
package quantity
1 ct
Manufacturer Information
Brand
Banner Engineering
Manufacturers Part Number
SM2A30SRLQD
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.67 lb
Weight per each
0.665
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 6P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Nacogdoches
3 View Store

A-L

Location Stock Available
Lufkin
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat