1212E - Wway 12X12 N1 Steel PNTD End

Eaton

  • $33.59 (Each)
  • $33.59 (Each)

  • $335.90 (Per 10)
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
1212E
Manufacturer
Eaton
Manufacturer's Part Number
1212 E
Description
Wway 12X12 N1 Steel PNTD End
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 12 In Overall Height, 48 In Overall Length, 0.5559 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108903 / 00782051108903
Weight per unit
2.778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.59 (Each)
Standard Packaging
$335.90 (Per 10)
Resources
Images
 
 
1212E - Small Image
 
1212E - Large Image
 
1212E - Large Image
Specifications Sheets
 
 
1212E - Specification Sheet
Attachments
 
 
1212E - Specification Sheet
Other Links
 
 
1212E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
48 in;1219 mm
Height
12.00 In
Width
12.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 12 in Overall Height, 48 in Overall Length, 0.5559 lb
Features
Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Short Description
NEMA 1 Screw Lay-In Wireway, 48 x 12 in
Description
WWAY 12X12 N1 STEEL PNTD END
extra long description
B-LINE 1212 E SC WIREWAY END W/ KO
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
12 in;305 mm
Made in USA
yes
dimensions
12.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1212 E
GTIN
00782051108903
UPC
782051108903
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway end
Packaging
Weight
0.5559 lb
Weight per each
2.778
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1212E.
Jump To:

Similar Items

Similar items are close alternatives to 1212E, though they may not be 100% alike.

Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 In Overall Height,...
  • Our Part #: F1212GCP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F1212GCP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($191.25) ·
F1212GCP - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.25

Each

QTY:
Each
Add
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 12 In Overall Height, 12 In O...
  • Our Part #: 1212E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1212E
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.54) ·
1212E - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
GLV SC WIREWAY END W/ KO 12X12
  • MFR Part #: 1212 EGV
  • GTIN: 00782051006551
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 1212E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1212E Eaton B-Line 00782051108903
1212HSE Eaton B-Line 00782051479560
CWCP12 Hammond Manufacturing 00623980006390
1212GE Milbank 00784572101616
F1212GCP nVent-Thermal Management 00783510519506
1212E Unity Manufacturing 00761515108901
E1212NK Wiegmann 00786725395354

* All prices subject to change.

Begin Live Chat