9A110412 - Cbty 12" Alu Drop Out

Eaton

  • $103.45 (Each)
  • $103.45 (Each)

In-Stock: 0 available locally (North Austin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A110412
Manufacturer
Eaton
Manufacturer's Part Number
9A-1104-12
Description
Cbty 12" Alu Drop Out
Eaton B-Line Series Imperial Cable Tray and Ladder Drop-Out, Cable Ladder Drop Out For 12" Wide Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011280475 / 00781011280475
Weight per unit
0.571 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.45 (Each)
Stock Availability
North Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
9A110412 - Small Image
 
9A110412 - Large Image
 
9A110412 - Large Image
Attachments
 
 
9A110412 - Specification Sheet
Other Links
 
 
9A110412 - Other
 
9A110412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
9A-1104-12 Ladder Drop-Out
extra long description
B-LINE 9A-1104-12 9A-1104-12 LADDER
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 12" ALU DROP OUT
Long Description
Eaton B-Line series imperial cable tray and ladder drop-out, Cable ladder drop out for 12" wide tray
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9A-1104-12
GTIN
00781011280475
UPC
781011280475
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
0.571
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat