AW1010P - Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl

Eaton

  • $15.00 (Each)
  • $15.00 (Each)

In-Stock: 0 available locally (Deer Valley, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW1010P
Manufacturer
Eaton
Manufacturer's Part Number
AW1010P
Description
Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 12, White Powder Coated, Jic Panels Can Be Installed In All Jic Enclosures, Galvanized Steel, Jic and Small Panels, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793505 / 00782051793505
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.00 (Each)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
42
Resources
Images
 
 
AW1010P - Small Image
 
AW1010P - Large Image
Attachments
 
 
AW1010P - Specification Sheet
Other Links
 
 
AW1010P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8.87 In Width X 8.87 In Height
Descriptions
Product Type
Jic PNL, Enc, 10X10
extra long description
B-LINE AW1010P JIC PNL, ENC, 10X10
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 8.9X8.9 PNTD BK PNL,FOR 10X10 ENCL
Long Description
Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories
Special Features
Hole Diameter 0.25 In
Additional Information
dimensions
8.8750 IN X 0.0630 IN X 8.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1010P
GTIN
00782051793505
UPC
782051793505
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: C
standard
CSA C22.2.,NEMA,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Phoenix Area

Location Stock Available
Gilbert
1 View Store

Distribution Centers

Location Stock Available
Denver
24 View Store
Springdale
6 View Store

* All prices subject to change.

Begin Live Chat