B2017SS4 - BLTF 4" SS4 Rigid Pipe Clamp

Eaton

  • $69.65 (Each)
  • $69.65 (Each)

  • $6,965.21 (Per 100)

Available from manufacturer.
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
B2017SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2017SS4
Description
BLTF 4" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 6.7030" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611057 / 00781011611057
Weight per unit
0.6295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.65 (Each)
Carton
$69.65 (Each)
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
B2017SS4 - Small Image
 
B2017SS4 - Large Image
Attachments
 
 
B2017SS4 - Specification Sheet
Other Links
 
 
B2017SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4"-Rigid Conduit Clamp, 4", SSL 304
extra long description
B-LINE B2017SS4 4"-RIGID CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 4" SS4 RIGID PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 6.7030" L x 1.25" W, Steel material, Pipe or conduit clamps
Additional Information
dimensions
6.7030 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Manufacturers Part Number
B2017SS4
Brand
Eaton
GTIN
00781011611057
UPC
781011611057
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.6295
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area