S200SS - Encl 2" Oil Seal

Eaton

  • $69.52 (Each)
  • $69.52 (Each)
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
S200SS
Manufacturer
Eaton
Manufacturer's Part Number
S200SS
Description
Encl 2" Oil Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485684 / 00782051485684
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.52 (Each)
Resources
Attachments
 
 
S200SS - Specification Sheet
Images
 
 
S200SS - Large Image
 
S200SS - Small Image
Other Links
 
 
S200SS - Other
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
Stainless Steel
Dimensions and Weight
Size
3.00 In Diameter
Descriptions
Description
ENCL 2" OIL SEAL
Product Type
200 SS Oil-Tight Hole Seal
extra long description
B-LINE S200SS 200 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 2 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.50 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S200SS
GTIN
00782051485684
UPC
782051485684
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S200SS.
Jump To:

Cross Referenced

These items are similar to S200SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S200SS Eaton B-Line 00782051485684
HP200SS Hammond Manufacturing 00623980410906
AS200SS nVent-Thermal Management 00783510594909
WAS200SS Wiegmann 00786725490974

* All prices subject to change.

Begin Live Chat