10898 - 3-1/2" X 3" Reducing Washer

Bridgeport

  • $18.43 (Each)
  • $18.43 (Each)

  • $184.32 (Per 10)

  • $1,843.17 (Per 100)

In-Stock: 1 available locally (Baton Rouge, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10898
Manufacturer
Bridgeport
Manufacturer's Part Number
1089-8
Description
3-1/2" X 3" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 3 1/2 Inch - 3 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747108982 / 0781747108982 / 00781747108982
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.43 (Each)
Carton
$184.32 (Per 10)
Stock Availability
Baton Rouge
1 (Check another store)
All Stores
164
Resources
Images
 
 
10898 - Small Image
 
10898 - Large Image
 
10898 - Video
Attachments
 
 
10898 - Specification Sheet
Other Links
 
 
10898 - Other
 
10898 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3 1/2 - 3
Descriptions
Description
3-1/2" X 3" REDUCING WASHER
extra long description
BPT 1089-8 3-1/2 TO 3" REDUC WSHR
Product Type
3-1/2 to 3" Reduc WSHR
Long Description
Washer, Reducing, Galvanized Steel, Size 3 1/2 Inch - 3 Inch
Additional Information
media
Yes
Inside Diameter
3-9/16
outside diameter
5
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1089-8
GTIN
00781747108982
UPC
781747108982
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
standard
CSA, UL
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure..
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat