233I - 1-1/4" Ins Set/Screw Emt Connector

Bridgeport

  • $2.59 (Each)
  • $2.59 (Each)

  • $51.79 (Per 20)

  • $258.97 (Per 100)

  • $310.76 (Per 120)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
233I
Manufacturer
Bridgeport
Manufacturer's Part Number
233-I
Description
1-1/4" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-5/16 In Length, 1-3/4 In Diameter, 47 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102331 / 0781747102331 / 00781747102331
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$51.79 (Per 20)
Standard Packaging
$310.76 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,088
Resources
Images
 
 
233I - Small Image
 
233I - Large Image
 
233I - Large Image
 
233I - Video
Attachments
 
 
233I - Specification Sheet
Other Links
 
 
233I - Other
 
233I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-5/16 in
Diameter
1-3/4 in
Size
1-1/4
Descriptions
Product Type
Set Screw EMT Connector
Long Description
Set Screw EMT Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-5/16 in Length, 1-3/4 in Diameter, 47 lb/EA
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Short Description
Set Screw EMT Connector, 1-1/4 in, Insulated
Special Features
Plastic Insulator Rated 105 Degree C
Description
1-1/4" INS SET/SCREW EMT CONNECTOR
extra long description
BPT 233-I 1-1/4 SS CONN. INS. STEEL
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped
Standards Met
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
20 CT;120 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
233-I
GTIN
00781747102331
UPC
781747102331
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
47 lb/EA
Weight per each
47
Carton
20
Package
120
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat