250MSRT - 1/2" Raintight Pust Emt Connector

Bridgeport

  • $2.56 (Each)
  • $2.56 (Each)

  • $64.01 (Per 25)

  • $256.04 (Per 100)

  • $640.10 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
250MSRT
Manufacturer
Bridgeport
Manufacturer's Part Number
250MSRT
Description
1/2" Raintight Pust Emt Connector
Bridgeport Fittings Mighty-Seal 1/2 Inch Emt Connectors Are Used to Connect A 1/2 Inch Emt Raceway to A Box, Device or Enclosure. The 250MSRT 1/2 Inch Mighty-Seal« Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747172501 / 0781747172501 / 00781747172501
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$64.01 (Per 25)
Standard Packaging
$640.10 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
345
Resources
Images
 
 
250MSRT - Large Image
 
250MSRT - Small Image
 
250MSRT - Video
Attachments
 
 
250MSRT - Specification Sheet
Other Links
 
 
250MSRT - Other
 
250MSRT - Other
 
250MSRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Push-Emt MSRT Conn
Features
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight!
Description
1/2" RAINTIGHT PUST EMT CONNECTOR
extra long description
BPT 250-MSRT 1/2" PUSH-EMT MSRT CON
Long Description
Bridgeport Fittings Mighty-Seal 1/2 inch EMT Connectors are used to connect a 1/2 inch EMT raceway to a box, device or enclosure. The 250MSRT 1/2 inch Mighty-Seal« connector is UL listed for use in wet locations. Raintight. Patented
Special Features
Connectors assembled with knockout gasket, no separate pieces to buy and stock
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
250MSRT
GTIN
00781747172501
UPC
781747172501
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.17
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/raintight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 345

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
101 View Store
Texarkana
40 View Store

A-L

Location Stock Available
Lawton
204 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat