253DC2 - 1-1/4" Diecast Emt Concrete Tight Connector

Bridgeport

  • $3.68 (Each)
  • $3.68 (Each)

  • $36.77 (Per 10)

  • $367.74 (Per 100)

In-Stock: 36 available locally (Jonesboro, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
253DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
253-DC2
Description
1-1/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Connection Size, Compression Connection, Non-Insulated, 1.75 In Length, 0.4110 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152534 / 0781747152534 / 00781747152534
Weight per unit
0.411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Carton
$36.77 (Per 10)
Standard Packaging
$367.74 (Per 100)
Stock Availability
Jonesboro
36 (Check another store)
Little Rock
140
All Stores
4,181
Resources
Images
 
 
253DC2 - Small Image
 
253DC2 - Large Image
 
253DC2 - Video
Attachments
 
 
253DC2 - Specification Sheet
Other Links
 
 
253DC2 - Other
 
253DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.75 in
Size
1 1/4
Descriptions
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Product Type
EMT Concrete Tight DC Connector
Long Description
EMT Concrete Tight DC Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 in Connection Size, Compression Connection, Non-Insulated, 1.75 in Length, 0.4110 lb/EA
Short Description
EMT Concrete Tight DC Connector, 1-1/4 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Description
1-1/4" DIECAST EMT CONCRETE TIGHT CONNECTOR
extra long description
BPT 253-DC2 1 1/4" COMP. CONN.
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
connection size
1-1/4 in
Connection Type
Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
1 CT;10 PK
Made in USA
yes
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
253-DC2
GTIN
00781747152534
UPC
781747152534
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.4110 lb/EA
Weight per each
0.411
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,181

Location search:

* All prices subject to change.

Begin Live Chat