254I - 1-1/2" Ins Steel Emt Compression Connector

Bridgeport

  • $5.43 (Each)
  • $5.43 (Each)

  • $135.69 (Per 25)

  • $542.76 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
254I
Manufacturer
Bridgeport
Manufacturer's Part Number
254-I
Description
1-1/2" Ins Steel Emt Compression Connector
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 In Length, 2-5/32 In Diameter, +105 °C Operating Temperature, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102546 / 0781747102546 / 00781747102546
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.43 (Each)
Carton
$135.69 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
659
Resources
Images
 
 
254I - Small Image
 
254I - Large Image
 
254I - Video
Attachments
 
 
254I - Specification Sheet
Other Links
 
 
254I - Other
 
254I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-15/16 in
Diameter
2-5/32 in
Size
1-1/2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 in Length, 2-5/32 in Diameter, +105 °C Operating Temperature, 12 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 1-1/2 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concretetight
Description
1-1/2" INS STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 254-I 1-1/2" COMP. CONN. INS. S
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 CT
Made in USA
yes
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
254-I
GTIN
00781747102546
UPC
781747102546
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat