257SRT - 3" Steel Emt Raintight Compression Connector

Bridgeport

  • $37.19 (Each)
  • $37.19 (Each)

  • $74.38 (Per 2)

  • $371.88 (Per 10)

  • $3,718.77 (Per 100)

In-Stock: 0 available locally (Dodge City, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
257SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
257SRT
Description
3" Steel Emt Raintight Compression Connector
Connector, Compression, Steel, Size 3"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202574 / 0781747202574 / 00781747202574
Weight per unit
0.201 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.19 (Each)
Carton
$74.38 (Per 2)
Standard Packaging
$371.88 (Per 10)
Stock Availability
Dodge City
0 (Find nearest stock)
West Wichita
0
All Stores
450
Resources
Images
 
 
257SRT - Small Image
 
257SRT - Large Image
 
257SRT - Video
Attachments
 
 
257SRT - Specification Sheet
Other Links
 
 
257SRT - Other
 
257SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
Product Type
3" Steel Raintight Conn
extra long description
BPT 257-SRT 3" STEEL RAINTIGHT CONN
Description
3" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
Connector, compression, steel, size 3"
Special Features
Connectors assembled with knockout gasket, no separate pieces to buy and stock
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
257SRT
GTIN
00781747202574
UPC
781747202574
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight per each
0.201
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete/Raintight
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat