412DC2 - 1-1/4" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $9.08 (Each)
  • $9.08 (Each)

  • $90.82 (Per 10)

  • $908.22 (Per 100)

In-Stock: 73 available locally (Nashville RDC, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
412DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
412-DC2
Description
1-1/4" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-5/16 In Length, 2-1/4 In Diameter, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154125 / 0781747154125 / 00781747154125
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$90.82 (Per 10)
Standard Packaging
$908.22 (Per 100)
Stock Availability
Nashville RDC
73 (Check another store)
All Stores
4,831
Resources
Images
 
 
412DC2 - Small Image
 
412DC2 - Large Image
 
412DC2 - Large Image
 
412DC2 - Video
Attachments
 
 
412DC2 - Specification Sheet
Other Links
 
 
412DC2 - Other
 
412DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2-1/4 in
Length
1-5/16 in
Size
1-1/4
Descriptions
extra long description
BPT 412-DC2 1-1/4" SQUEEZE CONN. ZI
Description
1-1/4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-5/16 in Length, 2-1/4 in Diameter, 0.31 lb/EA
Features
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA.
Short Description
Squeeze Connector, Zinc Die Cast, 1-1/4 in, Straight
Special Features
Furnished with Tri-Drive screw
Additional Information
media
Yes
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
1 CT;10 PK
Made in USA
yes
Connection Orientation
Straight
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
412-DC2
GTIN
00781747154125
UPC
781747154125
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.31 lb/EA
Weight per each
0.31
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to Connect Steel Flexible Metal Conduit to Box or Enclosure
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,831

Location search:

A-L

Location Stock Available
Andrews
17 View Store
Arlington Branch
62 View Store
Athens
20 View Store
Avondale
28 View Store
Bartlesville
10 View Store
Bastrop
1 View Store
Baytown
50 View Store
Benton
6 View Store
Big Spring
8 View Store
Borger
3 View Store
Bridgeport
8 View Store
Brownsville
13 View Store
Brownwood
11 View Store
Bryan
7 View Store
Burleson
7 View Store
Cabot
11 View Store
Carthage
2 View Store
Cedar Park
9 View Store
Centennial
28 View Store
Cleburne
7 View Store
Clovis
3 View Store
Colorado Springs
98 View Store
Conroe
8 View Store
Conway
10 View Store
Corsicana
1 View Store
Covington
60 View Store
Dallas
44 View Store
Deer Valley
6 View Store
Denton
3 View Store
Doraville
9 View Store
Dripping Springs
5 View Store
Dumas
12 View Store
Durant
19 View Store
Edmond
20 View Store
El Dorado
12 View Store
Enid
38 View Store
Ennis
2 View Store
Fayetteville
6 View Store
Forney
10 View Store
Fort Collins
84 View Store
Fort Smith
8 View Store
Ft. Worth
18 View Store
Gainesville
10 View Store
Galena Park
12 View Store
Galveston
10 View Store
Georgetown
41 View Store
Gilbert
10 View Store
Gonzales
54 View Store
Granbury
2 View Store
Greenville
7 View Store
Harlingen
7 View Store
Henderson
4 View Store
Hereford
7 View Store
Hobbs
7 View Store
Hope
22 View Store
Hot Springs
14 View Store
Humble
10 View Store
Huntsville
5 View Store
Jacksonville
10 View Store
Jasper
5 View Store
Jonesboro
145 View Store
Kansas City - North
183 View Store
Katy
6 View Store
Kenedy
31 View Store
Kilgore
4 View Store
Killeen
6 View Store
Lafayette
13 View Store
Lancaster
12 View Store
Laredo
6 View Store
Lawrence
28 View Store
Lawton
10 View Store
League City
8 View Store
Lee's Summit
31 View Store
Leesville
3 View Store
Lufkin
5 View Store

M-Z

Location Stock Available
Mansfield
10 View Store
Marble Falls
7 View Store
Marietta
8 View Store
Marshall
4 View Store
McKinney
11 View Store
Mesa
33 View Store
Midland
89 View Store
Mineral Wells
13 View Store
Monroe
19 View Store
Moore
18 View Store
Mt. Pleasant
9 View Store
N Little Rock
13 View Store
N. San Antonio
9 View Store
Natchitoches
27 View Store
NE Wichita
10 View Store
New Braunfels
10 View Store
New Orleans
10 View Store
Newnan
17 View Store
North Austin
21 View Store
North Fort Worth
23 View Store
Palestine
3 View Store
Paris
9 View Store
Pearland
4 View Store
Pecos
30 View Store
Pine Bluff
31 View Store
Pineville
14 View Store
Plainview
10 View Store
Plano
21 View Store
Pleasanton
10 View Store
Prescott Valley
10 View Store
Prosper
4 View Store
Pryor
6 View Store
Rockwall
4 View Store
Rogers
2 View Store
Roswell
6 View Store
Round Rock
16 View Store
Russellville
4 View Store
Ruston
10 View Store
Salina
12 View Store
San Angelo
10 View Store
San Antonio
31 View Store
San Marcos
9 View Store
Searcy
13 View Store
Shawnee
17 View Store
Sherman
6 View Store
Shreveport
18 View Store
Siloam Springs
11 View Store
South Austin
14 View Store
Spring
8 View Store
Stafford
1 View Store
Stephenville
11 View Store
Stillwater
24 View Store
Stockbridge
10 View Store
Sulphur
5 View Store
Sulphur Springs
11 View Store
Temple
21 View Store
Terrell
8 View Store
Tomball
23 View Store
Uvalde
5 View Store
Vidalia
11 View Store
Waco
22 View Store
Waxahachie
16 View Store
Weatherford
10 View Store
West Dallas
11 View Store
West Ft. Worth
23 View Store
Wichita Falls
24 View Store
Yukon
9 View Store

* All prices subject to change.

Begin Live Chat