521DC2 - 3/4" Flex Screw In Diecast Connector

Bridgeport

  • $3.95 (Each)
  • $3.95 (Each)

  • $197.27 (Per 50)

  • $394.54 (Per 100)

  • $1,972.70 (Per 500)

In-Stock: 0 available locally (Salina, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
521-DC2
Description
3/4" Flex Screw In Diecast Connector
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 In Length, 1-1/8 In Diameter, Screw-In Connection, 0.1016 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155214 / 0781747155214 / 00781747155214
Weight per unit
0.1016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$197.27 (Per 50)
Standard Packaging
$1,972.70 (Per 500)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
0
All Stores
17,910
Resources
Images
 
 
521DC2 - Small Image
 
521DC2 - Large Image
 
521DC2 - Large Image
 
521DC2 - Video
Attachments
 
 
521DC2 - Specification Sheet
Other Links
 
 
521DC2 - Other
 
521DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/8 in
Diameter
1-1/8 in
Size
3/4
Descriptions
Description
3/4" FLEX SCREW IN DIECAST CONNECTOR
Product Type
Flexible Connector
Long Description
Flexible Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 in Length, 1-1/8 in Diameter, Screw-In Connection, 0.1016 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 3/4 in, Straight, Screw In
extra long description
BPT 521-DC2 3/4" SCREW-IN CONN.
Additional Information
Connection Orientation
Straight
Connection Type
Screw-In
for use with
Flexible Metal Conduit
Standards Met
CSA Certified:File No. LR39354
package quantity
1 CT;50 Pk
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
521-DC2
GTIN
00781747155214
UPC
781747155214
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1016 lb/EA
Weight per each
0.1016
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,910

Location search:

Greater West Wichita Area

Location Stock Available

* All prices subject to change.

Begin Live Chat