804DC2 - 1/2" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $2.93 (Each)
  • $2.93 (Each)

  • $73.23 (Per 25)

  • $292.91 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
804DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
804-DC2
Description
1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158048 / 0781747158048 / 00781747158048
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$73.23 (Per 25)
Standard Packaging
$292.91 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13,890
Resources
Images
 
 
804DC2 - Small Image
 
804DC2 - Large Image
 
804DC2 - Large Image
 
804DC2 - Video
Attachments
 
 
804DC2 - Specification Sheet
Other Links
 
 
804DC2 - Other
 
804DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-5/8 in
Size
1/2
Descriptions
Description
1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, FMC Connection, 1 conductor, 0.14 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 1/2 in, 90°
extra long description
BPT 804-DC2 1/2-1/2 90 DEG FMC CONN
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Orientation
90°
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
25 CT;100 PK
Made in USA
yes
Connection Type
FMC
for use with
AC/MC Cable
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
804-DC2
GTIN
00781747158048
UPC
781747158048
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
Application
90°Connector Recommended Cable Types Used to Connect Flexible Metal Conduit to Box or Enclosure. Diameter For (.75" 0 Min) to (.875" 0 Max)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,890

Location search:

A-L

Location Stock Available
Andrews
20 View Store
Arlington Branch
50 View Store
Athens
48 View Store
Avondale
94 View Store
Bartlesville
75 View Store
Bastrop
50 View Store
Baytown
78 View Store
Benton
1 View Store
Bentonville
249 View Store
Big Spring
5 View Store
Borger
19 View Store
Bridgeport
7 View Store
Brownsville
84 View Store
Brownwood
16 View Store
Bryan
53 View Store
Burleson
25 View Store
Cabot
20 View Store
Carlsbad
69 View Store
Cedar Park
73 View Store
Centennial
95 View Store
Cleburne
26 View Store
Clovis
98 View Store
Colorado Springs
99 View Store
Conroe
27 View Store
Conway
22 View Store
Cookeville
46 View Store
Corsicana
17 View Store
Covington
103 View Store
Dallas
24 View Store
Deer Valley
318 View Store
Denton
156 View Store
Dodge City
10 View Store
Doraville
69 View Store
Dripping Springs
50 View Store
Dumas
32 View Store
Duncan
39 View Store
Durant
68 View Store
Edmond
34 View Store
El Dorado
6 View Store
Enid
100 View Store
Ennis
21 View Store
Fayetteville
52 View Store
Forney
31 View Store
Fort Collins
19 View Store
Fort Smith
77 View Store
Ft. Worth
39 View Store
Gainesville
12 View Store
Galena Park
117 View Store
Galveston
7 View Store
Georgetown
110 View Store
Gilbert
75 View Store
Gonzales
26 View Store
Granbury
18 View Store
Greenville
25 View Store
Harlingen
76 View Store
Hereford
13 View Store
Hobbs
23 View Store
Hot Springs
8 View Store
Humble
159 View Store
Huntsville
15 View Store
Hutchinson
10 View Store
Jonesboro
24 View Store
Kansas City - North
79 View Store
Katy
57 View Store
Kerrville
50 View Store
Kilgore
25 View Store
Killeen
173 View Store
Lafayette
1 View Store
Lancaster
91 View Store
Laredo
103 View Store
Lawrence
24 View Store
Lawton
116 View Store
League City
15 View Store
Lee's Summit
86 View Store
Leesville
126 View Store

M-Z

Location Stock Available
Mansfield
17 View Store
Marble Falls
34 View Store
Marietta
164 View Store
Marshall
21 View Store
McKinney
72 View Store
Mesa
101 View Store
Midland
125 View Store
Midwest City
21 View Store
Mineral Wells
8 View Store
Monroe
8 View Store
Moore
54 View Store
Mt. Pleasant
15 View Store
N Little Rock
11 View Store
N. San Antonio
84 View Store
Nashville
43 View Store
Natchitoches
1 View Store
NE Wichita
99 View Store
New Braunfels
217 View Store
New Orleans
95 View Store
Newnan
125 View Store
North Austin
71 View Store
North Fort Worth
35 View Store
Pampa
18 View Store
Paris
54 View Store
Pearland
97 View Store
Pearsall
23 View Store
Pecos
16 View Store
Pine Bluff
21 View Store
Pineville
22 View Store
Plainview
13 View Store
Plano
47 View Store
Pleasanton
47 View Store
Prescott Valley
137 View Store
Prosper
104 View Store
Pryor
75 View Store
Rockwall
11 View Store
Rogers
92 View Store
Roswell
3 View Store
Round Rock
113 View Store
Russellville
15 View Store
Ruston
25 View Store
Salina
49 View Store
San Angelo
22 View Store
San Antonio
100 View Store
San Marcos
82 View Store
Searcy
25 View Store
Shawnee
34 View Store
Sherman
27 View Store
Shreveport
34 View Store
Siloam Springs
24 View Store
South Austin
125 View Store
Spring
60 View Store
Stafford
43 View Store
Stephenville
61 View Store
Stillwater
35 View Store
Stockbridge
100 View Store
Sulphur
9 View Store
Sulphur Springs
84 View Store
Sweetwater
18 View Store
Temple
45 View Store
Terrell
52 View Store
Tomball
23 View Store
Tucson
75 View Store
Uvalde
26 View Store
Vidalia
30 View Store
Waco
45 View Store
Waxahachie
60 View Store
Weatherford
23 View Store
West Dallas
49 View Store
West Ft. Worth
74 View Store
Wichita Falls
80 View Store
Yukon
11 View Store

* All prices subject to change.

Begin Live Chat