LB43CG - 1" LB Aluminum Condulet W/Cover & Gasket

Bridgeport

  • $32.34 (Each)
  • $32.34 (Each)

  • $161.68 (Per 5)

  • $3,233.57 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB43CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LB-43CG
Description
1" LB Aluminum Condulet W/Cover & Gasket
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747036438 / 0781747036438 / 00781747036438
Weight per unit
0.5717 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.34 (Each)
Carton
$32.34 (Each)
Standard Packaging
$161.68 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
268
Resources
Images
 
 
LB43CG - Small Image
 
LB43CG - Large Image
 
LB43CG - Video
Attachments
 
 
LB43CG - Specification Sheet
Other Links
 
 
LB43CG - Other
 
LB43CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
1
Descriptions
Product Type
1" LB CVR/Gask Cond Bdy
Description
1" LB ALUMINUM CONDULET W/COVER & GASKET
extra long description
BPT LB-43CG 1" LB CVR/GASK COND BDY
Long Description
Rigid and IMC Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
LB-43CG
GTIN
00781747036438
UPC
781747036438
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Set Screw
Trade Size
Trade Size
1
Packaging
Weight per each
0.5717
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 268

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat