114 - 1500W Kickspace Heater

Broan-Nutone

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Bartlesville, OK) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
114
Manufacturer
Broan-Nutone
Manufacturer's Part Number
114
Description
1500W Kickspace Heater
Features: Steel-Sheathed, Plate-Finned, Heavy-Duty Heating Element, Factory Wired For 1500W At 240VAC, Easily Converts to 750W or 1500W At 120V, Attractive White Grille, Use Model 90 Accessory Built-In Thermostat If Desired.
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715022540 / 00026715022540
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bartlesville
0
Tulsa
0
All Stores
0
Resources
Other Links
 
 
114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1500W KICKSPACE HEATER
Product Type
Kickspace Heater. Same As Model 112 Except W/O Built-In Ther
Long Description
Features: Steel-sheathed, plate-finned, heavy-duty heating element, Factory wired for 1500W at 240VAC, easily converts to 750W or 1500W at 120V, Attractive white grille, Use Model 90 accessory built-in thermostat if desired.
Manufacturer Information
Brand
Broan-NuTone
GTIN
00026715022540
UPC
026715022540
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
14.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat