GCL30 - 4 Sol-300 Kcmil GRD Clamp

Burndy

  • $116.08 (Each)
  • $116.08 (Each)

  • $1,392.96 (Per 12)

In-Stock: 0 available locally (Lubbock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCL30
Manufacturer
Burndy
Manufacturer's Part Number
GCL30
Description
4 Sol-300 Kcmil GRD Clamp
Cast Copper Alloy Ground Clamp, 4 STR. - 300, Cable to Bar.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810079478 / 00781810079478
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.08 (Each)
Standard Packaging
$1,392.96 (Per 12)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
GCL30 - Small Image
 
GCL30 - Large Image
Attachments
 
 
GCL30 - Specification Sheet
Brochures
 
 
GCL30 - Brochure
Other Links
 
 
GCL30 - Other
 
GCL30 - Other
 
GCL30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Description
4 SOL-300 KCMIL GRD CLAMP
Product Type
Mechanical
extra long description
BUR GCL30 4 Sol-300 Kcmil GRD CLAMP
Long Description
Cast Copper Alloy Ground Clamp, 4 Str. - 300, Cable to Bar.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC For Direct Burial In Concrete Or Ground, Width: 1 IN, Height: 2 IN, Bar Thickness: 1/4 IN
Additional Information
pallet quantity
1
Manufacturer Information
Manufacturers Part Number
GCL30
Brand
BURNDY
GTIN
00781810079478
UPC
781810079478
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
GC
Packaging
Weight per each
0.555
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Two Copper Cables To Bar And Direct Burial In Concrete Or Ground
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat