Y1MRTC - Rachet Comp Crimp Tool

Burndy

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Cabot, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Y1MRTC
Manufacturer
Burndy
Manufacturer's Part Number
Y1MRTC
Description
Rachet Comp Crimp Tool
Rotating Die, Full Cycle Ratchet Hand Crimper For #8 Awg - #1 Awg Copper Terminals and Splices, #14 - #4 Awg Copper Thin-Wall C-Taps
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
781810271292 / 00781810271292
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cabot
0
Little Rock
0
All Stores
0
Resources
Images
 
 
Y1MRTC - Small Image
 
Y1MRTC - Large Image
Attachments
 
 
Y1MRTC - Specification Sheet
Brochures
 
 
Y1MRTC - Brochure
Other Links
 
 
Y1MRTC - Other
 
Y1MRTC - Other
 
Y1MRTC - Other
 
Y1MRTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RACHET COMP CRIMP TOOL
Product Type
Hand Tool 8-1awg
extra long description
BUR Y1MRTC HAND TOOL 8-1AWG
Long Description
Rotating Die, Full Cycle Ratchet Hand Crimper for #8 AWG - #1 AWG Copper terminals and splices, #14 - #4 AWG Copper Thin-wall C-Taps
Manufacturer Information
Manufacturers Part Number
Y1MRTC
Brand
BURNDY
GTIN
00781810271292
UPC
781810271292
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.292
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat