JJS60 - 60A 600V Vfa Class T Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJS60
Manufacturer
Eaton
Manufacturer's Part Number
JJS-60
Description
60A 600V Vfa Class T Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 60 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628013 / 00051712628013
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
JJS60 - Small Image
 
JJS60 - Large Image
 
JJS60 - Large Image
 
JJS60 - Video
Attachments
 
 
JJS60 - Specification Sheet
Tech Bulletins
 
 
JJS60 - Tech Bulletin
Other Links
 
 
JJS60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
60
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.00 In Diameter X 1.56 In Length
Descriptions
Product Type
Tron Fast Acting Fuse Class T
Description
60A 600V VFA CLASS T FUSE
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
extra long description
BUSS JJS-60 TRON FAST ACTING FUSE C
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 60 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
1.5600 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class T
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJS-60
GTIN
00051712628013
UPC
051712628013
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.09
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of JJS60.
Jump To:

Similar Items

Similar items are close alternatives to JJS60, though they may not be 100% alike.

Eaton Edison TJS Fuse, 60 A, Class T, Non-Indicating, 200 Kaic At 600 Vac, Stand...
  • Our Part #: TJS60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TJS60
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($574.60) ·
TJS60 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.46

Each

QTY:
Each
Add
JLLS060 Is A Class T Fuse With An Ampere Rating Of 60 and Cartridge-Style Constr...
  • Our Part #: JLLS60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JLLS060.T
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JLLS60 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to JJS60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-60 Eaton Bussmann 00051712628013
JLLS-60 SSAC 00079458190786
A6T60 Mersen 00782001891114

* All prices subject to change.

Begin Live Chat