TCF300 - Time Delay Cubefuse 300a

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF300
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
TCF300
Description
Time Delay Cubefuse 300a
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 300 A, Indicating Fuse, Interrupting Rating Of 100 Ka V 300 VDC and 200 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712697835 / 00051712697835
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lawrence
0
Lenexa
0
All Stores
0
Resources
Images
 
 
TCF300 - Small Image
 
TCF300 - Large Image
 
TCF300 - Video
Attachments
 
 
TCF300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass Filled PES
interrupt rating
200 kAIC
amperage rating
300
Voltage Rating
600 V
connection
Blade End
Descriptions
Product Type
Time Delay Cubefuse 300A Ind
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
extra long description
BUSS TCF300 TIME DELAY CUBEFUSE 300
Description
TIME DELAY CUBEFUSE 300A
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 300 A, indicating fuse, interrupting rating of 100 kA v 300 Vdc and 200 kA at 600 Vac
Special Features
Finger Safe
Additional Information
media
Yes
Fuse Class
Class CF
dimensions
3.4800 IN X 1.7000 IN X 4.2600 IN
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
TCF300
GTIN
00051712697835
UPC
051712697835
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat