BW12350NB - 12VDC 33AH Lead Seal Bty

BWG

  • $62.99 (Each)
  • $62.99 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW12350NB
Manufacturer's Part Number
BWG 12350
Description
12VDC 33AH Lead Seal Bty
Lead Seal Battery, Electrical Utilities;Telecom;Ups Application, 36.6 Ah Battery Capacity, Lead Seal Battery Battery Type, 155 MM Height, 196 MM Length, 150 PL;2 Ca Package Quantity, Ce Approved Standards Met, 12 V DC Voltage Rating, 10.5 KG Weight, 131 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
848050002403
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$62.99 (Each)
Carton
$62.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BW12350NB - Small Image
 
BW12350NB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V dc
Dimensions and Weight
Length
196 mm
Width
131 mm
Height
155 mm
Descriptions
Product Type
Lead Seal Battery
Long Description
Lead Seal Battery, Electrical Utilities;Telecom;UPS Application, 36.6 Ah Battery Capacity, Lead Seal Battery Battery Type, 155 mm Height, 196 mm Length, 150 PL;2 CA Package Quantity, CE Approved Standards Met, 12 V dc Voltage Rating, 10.5 kg Weight, 131 mm Width
Features
Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
Short Description
Lead Seal Battery, 12 V dc, 36.6 Ah, 10.5 kg, 2 CA
Description
12VDC 33AH LEAD SEAL BTY
Additional Information
Standards Met
CE Approved
package quantity
2 CA;150 PL
battery capacity
36.6 Ah
Battery Type
Lead Seal Battery
Manufacturer Information
Brand
Bright Way Group
Manufacturers Part Number
BWG 12350
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
10.5 kg
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
UPS;Telecom;Electrical Utilities
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat