C23 - STL Electrical Box Bracket to Stud 3-5/8" & 2-1/2"

Nvent Caddy

  • $4.66 (Each)
  • $4.66 (Each)

  • $465.64 (Per 100)

In-Stock: 2,466 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C23
Manufacturer
Nvent Caddy
Manufacturer's Part Number
C23
Description
STL Electrical Box Bracket to Stud 3-5/8" & 2-1/2"
Electrical Box Bracket, Steel, 1/2 Gang, Ring Mount, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856864257 / 00782856864257
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Carton
$4.66 (Each)
Standard Packaging
$465.64 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,466
Resources
Images
 
 
C23 - Small Image
 
C23 - Large Image
Attachments
 
 
C23 - Specification Sheet
Other Links
 
 
C23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number Of Gangs
1;2
Descriptions
Description
STL ELECTRICAL BOX BRACKET TO STUD 3-5/8" & 2-1/2"
Extra Long Description
NVENT EFS C23 BOX MOUNTING BRACKET,
Long Description
Electrical Box Bracket, Steel, 1/2 Gang, Ring Mount, 0.21 lb/EA
Product Type
Electrical Box Bracket
Short Description
Electrical Box Bracket, Steel, Ring Mount
Additional Information
For Use With
Adjustable Single and Double Gang Mud Rings
Made In USA
yes
Mounting Type
Ring Mount
Package Quantity
100 CT
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
C23
Sub Brand
CADDY
GTIN
00782856864257
UPC
782856864257
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud Mounted Box Brackets
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat