H23 - Steel 2-1/2" or 3-1/2" Quick Mount Box Support

Nvent Caddy

  • $1.50 (Each)
  • $1.50 (Each)

  • $149.66 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H23
Manufacturer
Nvent Caddy
Manufacturer's Part Number
H23
Description
Steel 2-1/2" or 3-1/2" Quick Mount Box Support
Electrical Box Bracket to Stud, 2 1/2", 3 5/8" Wall Depth
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856490463 / 00782856490463
Weight per unit
17.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$1.50 (Each)
Standard Packaging
$149.66 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Images
 
 
H23 - Small Image
 
H23 - Large Image
 
H23 - Large Image
Installation Sheets
 
 
H23 - Installation Sheet
Attachments
 
 
H23 - Specification Sheet
 
H23 - Specification Sheet
 
H23 - Specification Sheet
Brochures
 
 
H23 - Brochure
 
H23 - Brochure
 
H23 - Brochure
Other Links
 
 
H23 - Other
 
H23 - Other
 
H23 - Other
 
H23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Bracket, Mounting, Outlet X to
Description
STEEL 2-1/2" OR 3-1/2" QUICK MOUNT BOX SUPPORT
extra long description
NVENT EFS H23 BRACKET,MOUNTING, OUT
Short Description
Electrical Box Bracket to Stud
Long Description
Electrical Box Bracket to Stud, 2 1/2", 3 5/8" Wall Depth
Special Features
BRACKET,MOUNTING, OUTLET X TO METAL STUD
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856490463
UPC
782856490463
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud Mounted Box Brackets
Availability
Status
Inactive
Packaging
Weight per each
17.8
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of H23.
Jump To:

Similar Items

Similar items are close alternatives to H23, though they may not be 100% alike.

Electrical Box Bracket, Steel, 1/2 Gang, Ring Mount, 0.21 LB/Ea
  • Our Part #: C23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C23
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($447.72) ·
C23 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.48

Each

QTY:
Each
Add
Box Support Bracket, Pre-Galvanized Steel, Electrical Box Support Bracket Style,...
  • Our Part #: BB423
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BB4-23
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($312.70) ·
BB423 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.13

Each

QTY:
Each
Add
Box Support, Pre-Galvanized Steel, Support Bracket Style, 0.16 LB
  • Our Part #: BB44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BB44
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($400.54) ·
BB44 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.01

Each

QTY:
Each
Add
Universal Electrical Box Bracket, 2 1/2", 3 5/8" Wall Depth
  • Our Part #: TEB23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TEB23
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($465.64) ·
TEB23 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.31

Each

QTY:
Each
Add
Mounting Bracket, Galvanized Finish, For 4 Inch and 4-11/16 Inch Outlet Boxes to...
  • Our Part #: SSFSH2346
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SSFSH2346
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($182.20) ·
SSFSH2346 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB423 Eaton B-Line 00078101118191
BB44 Eaton B-Line 00078101118207
BB4-23 Eaton B-Line 00781011181901
BB4-4 Eaton B-Line 00781011182007
H23 ERICO 78285649046
HS3 ERICO 78285649045
TEB23 ERICO 78285663832
FBO23 Minerallac 00784610845908
FBO234 Minerallac 00784610845809
18052 Morris 00601986180528
18370 Morris 00601986183703
H23 nVent-Thermal Management 00782856490463
TEB23 nVent-Thermal Management 00782856638322
H4 nVent-Thermal Management 00782856490449
PH23 Panduit 07498363257
SSF-TH24 Thomas & Betts 00785991204872
SSF-SHSB Thomas & Betts 78599120717
SSF-SH2346 Thomas & Betts 00785991207316

* All prices subject to change.

Begin Live Chat