EGP100 - Butt Plate W/Cable Lug

Nvent Erico

  • $22.52 (Each)
  • $22.52 (Each)

  • $1,126.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGP100
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGP100
Description
Butt Plate W/Cable Lug
Copper Utility Pole Bottom Plate, Lug Connector, 7 1/2" Dia, 0.025"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782856358237 / 00782856358237
Weight per unit
1.6755 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Standard Packaging
$1,126.00 (Per 50)
Resources
Images
 
 
EGP100 - Small Image
 
EGP100 - Large Image
Attachments
 
 
EGP100 - Specification Sheet
Brochures
 
 
EGP100 - Brochure
Other Links
 
 
EGP100 - Other
 
EGP100 - Other
 
EGP100 - Other
 
EGP100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 Solid - #4 Stranded
Material
Copper
Dimensions and Weight
Thickness
0.03-0.03
Diameter
191-191
Descriptions
Description
BUTT PLATE W/CABLE LUG
Product Type
GRD Plte, Butt, .025CU, 7.5IN Dia, #14-#4STR
Short Description
PLATE,GRD,POLE,COPPER,W/LUG
extra long description
NVENT EFS EGP100 Grd Plte,Butt,.025
Long Description
Copper Utility Pole Bottom Plate, Lug Connector, 7 1/2" dia, 0.025"
Additional Information
connector
Lug
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGP100
GTIN
00782856358237
UPC
782856358237
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Ground Plates
Packaging
Weight per each
1.6755
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
RUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat