T416B - Inspection Well

Nvent Erico

  • $112.06 (Each)
  • $112.06 (Each)

In-Stock: 0 available locally (Alexandria, LA) (change location)
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
T416B
Manufacturer
Nvent Erico
Manufacturer's Part Number
T416B
Description
Inspection Well
Inspection Housing, High Density Polyethylene Material, 10 In Overall Height, 13.1 In Diameter, 4.5 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856331575 / 8711893108835 / 00782856331575
Weight per unit
7.8925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.06 (Each)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
587
Resources
Images
 
 
T416B - Small Image
 
T416B - Large Image
 
T416B - Large Image
Attachments
 
 
T416B - Specification Sheet
Other Links
 
 
T416B - Other
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
High Density Polyethylene
Dimensions and Weight
Diameter
13.1 in
Descriptions
extra long description
NVENT EFS T416B ENCLOSURE,INSPECTIO
Short Description
Inspection Housing, High Density Polyethylene (HDPE)
Description
INSPECTION WELL
Product Type
Inspection Housing
Long Description
Inspection Housing, High Density Polyethylene Material, 10 in Overall Height, 13.1 in Diameter, 4.5 lb
Special Features
Suitable For Lighter Load Rating Applications In Turf
Additional Information
accessory type
Inspection Housing
Overall Height
10 in
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
T416B
sub brand
ERICO
GTIN
00782856331575
UPC
782856331575
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Inspection Housings, High Density Polyethylene (HDPE)
Packaging
Weight
4.5 lb
Weight per each
7.8925
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T416B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of T416B.

Inspection Housing, High Density Polyethylene (Hdpe), 13.1" Od, 10"
  • Our Part #: T416B
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T416B
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.06) ·
T416B - Erico, Inc. Eritec-Caddy

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat