C320AMH2 - Double-Pole Auxiliary Contact

Eaton

  • $180.23 (Each)
  • $180.23 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
C320AMH2
Manufacturer
Eaton
Manufacturer's Part Number
C320AMH2
Description
Double-Pole Auxiliary Contact
Eaton C30CN Mechanically Held Lighting Contactor Auxiliary Contacts, Two-Pole
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124701 / 00782116124701
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
C320AMH2 - Small Image
 
C320AMH2 - Large Image
 
C320AMH2 - Large Image
 
C320AMH2 - Large Image
Attachments
 
 
C320AMH2 - Specification Sheet
Brochures
 
 
C320AMH2 - Brochure
Tech Bulletins
 
 
C320AMH2 - Tech Bulletin
Other Links
 
 
C320AMH2 - Other
 
C320AMH2 - Other
 
C320AMH2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.5
Width
0.5
Depth
2
Descriptions
extra long description
ETN C320AMH2 Double-Pole Auxiliary
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Long Description
Eaton C30CN mechanically held lighting contactor auxiliary contacts, two-pole
Special Features
Used with C30 Lighting Contactor
Product Type
Double-Pole Auxiliary Contact
Description
DOUBLE-POLE AUXILIARY CONTACT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320AMH2
GTIN
00782116124701
UPC
782116124701
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat