C320PRP1 - Single-Pole PWR Pole

Eaton

  • $329.84 (Each)
  • $329.84 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320PRP1
Manufacturer
Eaton
Manufacturer's Part Number
C320PRP1
Description
Single-Pole PWR Pole
C30 Accessory, Power Pole, Used With C30 Lighting Contactor, Single-Pole
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116124596 / 00782116124596
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.84 (Each)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
24
Resources
Images
 
 
C320PRP1 - Small Image
 
C320PRP1 - Large Image
 
C320PRP1 - Large Image
 
C320PRP1 - Large Image
 
C320PRP1 - Large Image
Attachments
 
 
C320PRP1 - Specification Sheet
Tech Bulletins
 
 
C320PRP1 - Tech Bulletin
Other Links
 
 
C320PRP1 - Other
 
C320PRP1 - Other
 
C320PRP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Dimensions and Weight
Width
1.5
Height
3.75
Depth
5
Descriptions
Product Type
Single-Pole Power Pole
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN C320PRP1 Single-Pole Power Pole
Description
SINGLE-POLE PWR POLE
Long Description
C30 Accessory, Power pole, Used with C30 Lighting Contactor, Single-pole
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320PRP1
GTIN
00782116124596
UPC
782116124596
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Springdale Area

Location Stock Available

M-Z

Location Stock Available
Salina
1 View Store

* All prices subject to change.

Begin Live Chat