CPBW6 - Pistol Handle Type G Used W/M, R, W&C Frames & Cpgsa

Eaton

  • $139.29 (Each)
  • $139.29 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPBW6
Manufacturer
Eaton
Manufacturer's Part Number
CPBW6
Description
Pistol Handle Type G Used W/M, R, W&C Frames & Cpgsa
Eaton Rotary Disconnect Handle, Pistol Handle, Type G, Defeatable, Padlockable, Handle, Black, Nema 1/3R/4/4X, W-Frame, On/Off, Rotary Disconnects - Handles, Nema 1/3R/4/4X, Cpgsa Shafts and M, R, W-Frame Rotary Disconnects
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782114814352 / 00782114814352
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.29 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
CPBW6 - Small Image
 
CPBW6 - Large Image
 
CPBW6 - Large Image
 
CPBW6 - Large Image
 
CPBW6 - Video
Attachments
 
 
CPBW6 - Specification Sheet
Other Links
 
 
CPBW6 - Other
 
CPBW6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Rotary Disconnect Handle, Frame:M, R, W
extra long description
ETN CPBW6 Rotary disconnect handle,
Description
PISTOL HANDLE TYPE G USED W/M,R,W&C FRAMES & CPGSA
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect handle,Pistol handle, Type G, defeatable, padlockable,Handle,Black,NEMA 1/3R/4/4X,W-Frame,ON/OFF,Rotary disconnects - handles,NEMA 1/3R/4/4X,CPGSA Shafts and M, R, W-frame rotary disconnects
Special Features
Pistol handle, Type G, defeatable, padlockable
Additional Information
media
Yes
dimensions
3.0000 IN X 6.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPBW6
GTIN
00782114814352
UPC
782114814352
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat