ECN0521AAA - Nema FVNR SZ 2-ENCL1 120V

Eaton

  • $2172.87 (Each)
  • $2,172.87 (Each)

In-Stock: 3 available locally (Lafayette, LA) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0521AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0521AAA
Description
Nema FVNR SZ 2-ENCL1 120V
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016121 / 00782114016121
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,172.87 (Each)
Stock Availability
Lafayette
3 (Check another store)
Alexandria
2
All Stores
145
Resources
Images
 
 
ECN0521AAA - Small Image
 
ECN0521AAA - Large Image
 
ECN0521AAA - Large Image
 
ECN0521AAA - Large Image
Attachments
 
 
ECN0521AAA - Specification Sheet
Brochures
 
 
ECN0521AAA - Brochure
Other Links
 
 
ECN0521AAA - Other
 
ECN0521AAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Height
12.6
Width
6
Depth
7.62
Size
NEMA size 2
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 11.6 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, 9 to 45 A
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Description
NEMA FVNR SZ 2-ENCL1 120V
extra long description
ETN ECN0521AAA NEMA FVNR SZ 2-ENCL1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0521AAA
GTIN
00782114016121
UPC
782114016121
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: UndefinedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat