ELCEX06NNNI - Elc Digital Exp Mod 6 I/O 6 Output High Current Re

Eaton

  • $348.80 (Each)
  • $348.80 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCEX06NNNI
Manufacturer
Eaton
Manufacturer's Part Number
ELC-EX06NNNI
Description
Elc Digital Exp Mod 6 I/O 6 Output High Current Re
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 6 I/O, 6 Output High Current Relay
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Expansion Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151601 - Programmable logic controller chassis I/O subsystem
UPC/GTIN
782116347131 / 00782116347131
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.80 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ELCEX06NNNI - Small Image
 
ELCEX06NNNI - Large Image
 
ELCEX06NNNI - Large Image
 
ELCEX06NNNI - Large Image
Attachments
 
 
ELCEX06NNNI - Specification Sheet
Brochures
 
 
ELCEX06NNNI - Brochure
Other Links
 
 
ELCEX06NNNI - Other
 
ELCEX06NNNI - Other
 
ELCEX06NNNI - Other
 
ELCEX06NNNI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ELC DIGITAL EXP MOD 6 I/O 6 OUTPUT HIGH CURRENT RE
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Product Type
Elc Dig Exp Mod 6 I/O 6 O/Put Hi Curr RL
extra long description
ETN ELC-EX06NNNI ELC Dig Exp Mod 6
Long Description
ELC Series Programmable Logic Controllers, ELC digital exp mod, 6 I/O, 6 output high current relay
Special Features
6 I/O
Additional Information
dimensions
4.5000 IN X 3.7500 IN X 2.7500 IN
output
6 high current relay
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ELC-EX06NNNI
GTIN
00782116347131
UPC
782116347131
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat