ELCEX08NNAN - Elc Digital Exp Mod 8 I/O 8 Input Ac

Eaton

  • $237.60 (Each)
  • $237.60 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCEX08NNAN
Manufacturer
Eaton
Manufacturer's Part Number
ELC-EX08NNAN
Description
Elc Digital Exp Mod 8 I/O 8 Input Ac
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 8 I/O, 8 Input Ac
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Expansion Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151601 - Programmable logic controller chassis I/O subsystem
UPC/GTIN
782116342983 / 00782116342983
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ELCEX08NNAN - Small Image
 
ELCEX08NNAN - Large Image
 
ELCEX08NNAN - Large Image
 
ELCEX08NNAN - Large Image
Attachments
 
 
ELCEX08NNAN - Specification Sheet
Brochures
 
 
ELCEX08NNAN - Brochure
Tech Bulletins
 
 
ELCEX08NNAN - Tech Bulletin
Other Links
 
 
ELCEX08NNAN - Other
 
ELCEX08NNAN - Other
 
ELCEX08NNAN - Other
 
ELCEX08NNAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN ELC-EX08NNAN ELC DIGITAL EXP Mo
Description
ELC DIGITAL EXP MOD 8 I/O 8 INPUT AC
Product Type
Elc Digital Exp Mod 8 I/O, 8 Input Ac
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Long Description
ELC Series Programmable Logic Controllers, ELC digital exp mod, 8 I/O, 8 input ac
Special Features
8 I/O
Additional Information
dimensions
4.5000 IN X 3.7500 IN X 2.7500 IN
input
8 ac
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ELC-EX08NNAN
GTIN
00782116342983
UPC
782116342983
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat