M22SDLRK01R - Nema 4X, 13, 12-30 Vac/DC

Eaton

  • $68.07 (Each)
  • $68.07 (Each)

In-Stock: 0 available locally (Katy, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SDLRK01R
Manufacturer
Eaton
Manufacturer's Part Number
M22S-DL-R-K01-R
Description
Nema 4X, 13, 12-30 Vac/DC
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Momentary, Illuminated, Bezel: Black, Button: Red, 1NC, IP67, IP69K, Nema 4X, 13, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
786685274218 / 00786685274218
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.07 (Each)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
2
Resources
Images
 
 
M22SDLRK01R - Small Image
 
M22SDLRK01R - Large Image
 
M22SDLRK01R - Large Image
 
M22SDLRK01R - Large Image
Attachments
 
 
M22SDLRK01R - Specification Sheet
Other Links
 
 
M22SDLRK01R - Other
 
M22SDLRK01R - Other
 
M22SDLRK01R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12-30 Vac/dc
actuator
Button, Flush
Dimensions and Weight
Width
1.18
Depth
1.46
Height
2.16
Size
22.5 mm
Descriptions
Product Type
Nema 4X, 13, 12-30 Vac/DC
extra long description
ETN M22S-DL-R-K01-R NEMA 4X, 13, 12
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
NEMA 4X, 13, 12-30 VAC/DC
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Special Features
M22 series
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-DL-R-K01-R
Model
Modular pushbutton
GTIN
00786685274218
UPC
786685274218
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.068
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat