M22SDX - Non-Ill Mom PB BLK-BZL Buttonless

Eaton

  • $11.95 (Each)
  • $11.95 (Each)

Available from manufacturer.
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
M22SDX
Manufacturer
Eaton
Manufacturer's Part Number
M22S-D-X
Description
Non-Ill Mom PB BLK-BZL Buttonless
Eaton 22.5 MM RMQ-Titan Pushbutton, Buttonless, Black Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685275307 / 00786685275307
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Stock Availability
Stockbridge
0
Atlanta
0
All Stores
0
Resources
Images
 
 
M22SDX - Small Image
 
M22SDX - Large Image
 
M22SDX - Large Image
 
M22SDX - Large Image
Attachments
 
 
M22SDX - Specification Sheet
Tech Bulletins
 
 
M22SDX - Tech Bulletin
Other Links
 
 
M22SDX - Other
 
M22SDX - Other
 
M22SDX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush, Button
Dimensions and Weight
Height
1
Depth
2
Width
2
Size
22.5 mm
Descriptions
extra long description
ETN M22S-D-X NON-ILL MOM PB BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Buttonless,Black bezel,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
Special Features
Buttonless
Product Type
Non-Ill Mom PB BLK-BZL Buttonless
Description
NON-ILL MOM PB BLK-BZL BUTTONLESS
Additional Information
operating cycles
5 million
Manufacturer Information
Manufacturers Part Number
M22S-D-X
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685275307
UPC
786685275307
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,Bureau Veritas,GoST-R
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area