MMX11AA2D8N00 - M-Max 1P 115V In/3P 230V Out 2.8A 0.75HP FS2 W/O E

Eaton

  • $538.02 (Each)
  • $538.02 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX11AA2D8N00
Manufacturer
Eaton
Manufacturer's Part Number
MMX11AA2D8N0-0
Description
M-Max 1P 115V In/3P 230V Out 2.8A 0.75HP FS2 W/O E
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, FS2 Frame, 100-120V, 230V, IP20 Enclosure Rating, 0.75 HP, 2.8A Output, 12.4A Input, Single-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268460 / 00786685268460
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.02 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
MMX11AA2D8N00 - Small Image
 
MMX11AA2D8N00 - Large Image
 
MMX11AA2D8N00 - Large Image
 
MMX11AA2D8N00 - Large Image
Attachments
 
 
MMX11AA2D8N00 - Specification Sheet
Brochures
 
 
MMX11AA2D8N00 - Brochure
Tech Bulletins
 
 
MMX11AA2D8N00 - Tech Bulletin
Other Links
 
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M-MAX 1P 115V IN/3P 230V OUT 2.8A 0.75HP FS2 W/O E
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Product Type
MMX 115V/230V 3P, 2.8A, .75HP, FS2, W/O Emc
extra long description
ETN MMX11AA2D8N0-0 MMX 115V/230V 3
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, FS2 frame, 100-120V, 230V, IP20 enclosure rating, 0.75 hp, 2.8A output, 12.4A input, Single-phase in, three-phase out
Special Features
AA software design series
Additional Information
Output Current
2.8 A
dimensions
3.5400 IN X 7.6800 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX11AA2D8N0-0
GTIN
00786685268460
UPC
786685268460
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
EN 60204-1,EN 61800-3,cUL Certified,EN 61800-5-1,UL Listed,CE Marked,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat