XTPAXFA11 - Aux Contact Motor Protection Accessories

Eaton

  • $22.16 (Each)
  • $22.16 (Each)

  • $110.80 (Per 5)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPAXFA11
Manufacturer
Eaton
Manufacturer's Part Number
XTPAXFA11
Description
Aux Contact Motor Protection Accessories
MMP Acc. Front Aux. Contact Seq A 1NO1NC Pack Of 5
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015080828826 / 4015080828822 / 04015080828822
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.16 (Each)
Standard Packaging
$110.80 (Per 5)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
17
Resources
Images
 
 
XTPAXFA11 - Large Image
Attachments
 
 
XTPAXFA11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Motor Protector Auxiliary Contact
Description
AUX CONTACT MOTOR PROTECTION ACCESSORIES
Long Description
MOTOR PROTECTOR AUXILIARY CONTACT, AUXILIARY CONTACT TYPE; MANUAL MOTOR PROTECTOR, MANUAL TRANSFORMER PROTECTOR USED ON; 1NO-1NC CONTACT CONFIGURATION; SCREW TERMINAL TYPE; FRONT MOUNTING LOCATION; CUTLER-HAMMER BRAND; XTPA MODEL
extra long description
AUXILIARY CONTACT TYPE; MANUAL MOTOR PROTECTOR, MANUAL TRANSFORMER PROTECTOR USED ON; 1NO-1NC CONTACT CONFIGURATION; SCREW TERMINAL TYPE; FRONT MOUNTING LOCATION; CUTLER-HAMMER BRAND; XTPA MODEL
Commodity Description
STARTER ACCESSORIES
Additional Information
Contact Configuration
1NO-1NC
Mounting Location
FRONT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPAXFA11
Model
XTPA
GTIN
04015080828822
UPC
015080828826
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
AUXILIARY CONTACT
Packaging
Weight per each
0.2
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
Manual Motor Protector, Manual Transformer Protector
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater DFW RDC Area

Location Stock Available
Lancaster
1 View Store

A-L

Location Stock Available
Dumas
4 View Store

* All prices subject to change.

Begin Live Chat